Buy more than* S$200* and get FREE SHIPPING

  • Filter Housing

Filter Housing Transparent1/4PT

5.00 (2)
Item.#
09221046
Mfr.#
Transparent1/4PT
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
phi115x302
Model Number
Transparent 1/4PT
Connection Diameter
PT1/4
AS ONE Part Number
1-5740-02
Accessories
1/2PT type: two PT1/2x phi6mm OD hose nipple, two PT1/4x phi6mm OD hose nipple
Maximum Working Pressure (kgf/cm2)
5
Material (Body)
Styrene acrylonitrile
Using Water Temperature (degree c)
2 - 40
Materials (cap)
PP (polypropylene)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dust removal filter for well water
5
From Japan
On 2012-03-31 21:16:28
I like the robustness that can be used safely with general tap water pressure. Because nipple is unnecessary, I hope that you can buy it cheaply even for that amount.
This review is about item#09221037.
Purification of tap water
5
From Japan
On 2011-03-08 11:34:24
There is a very clear purification capability.
This review is about item#09221037.