Buy more than* S$200* and get FREE SHIPPING

  • Cartridge Filter

Cartridge Filter STG-10-0.5

4.75 (4)
Item.#
09221073
Mfr.#
STG-10-0.5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5741-01
Overall Length (mm)
250
Standard Flow Rate (L/min)
4
Filtration Pricision (microm)
0.5
Material
Core, thread / PP (polypropylene)
Standard Flow Rate
4L/min
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Filtration
4
From Japan
On 2016-03-22 10:00:06
It is a repeat item. A little cheaper
This review is about item#09221134.
Tropical fish breeding water
5
From Japan
On 2016-01-18 08:41:23
I can filter well and COSPA is good.
This review is about item#09221073.
Filtration of water
5
From Japan
On 2013-11-06 10:46:33
The price is also cheap, we will satisfy our required flow rate, so we are satisfied.
This review is about item#09221091.
Primary filtration
5
From Japan
On 2013-04-14 21:22:06
It is used for primary filtration of well water. The price is reasonable and excellent in terms of running cost.
This review is about item#09221107.