Buy more than* S$200* and get FREE SHIPPING

  • Cartridge Filter
  • Cartridge Filter
  • Cartridge Filter

Cartridge Filter STG-10-1

4.75 (4)
Item.#
09221082
Mfr.#
STG-10-1
Package Qty.
1PC
Ship pack of
1
10.77 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Core, thread / PP (polypropylene)
Standard Flow Rate
4L/min
Filtration Pricision (microm)
1
Standard Flow Rate (L/min)
4
AS ONE Part Number
1-5741-02
Overall Length (mm)
250
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Filtration
4
From Japan
On 2016-03-22 10:00:06
Is a repeat goods. A little more cheaply
This review is about item#09221134.
Tropical fish breeding water
5
From Japan
On 2016-01-18 08:41:23
Well good COSPA made filtration.
This review is about item#09221073.
Water filtration
5
From Japan
On 2013-11-06 10:46:33
Price is also cheaper, because even clear our required flow rate, is satisfaction.
This review is about item#09221091.
Primary filtration
5
From Japan
On 2013-04-14 21:22:06
Use the primary filtration of well water. Price is affordable, is excellent in terms of running cost.
This review is about item#09221107.