Buy more than* S$200* and get FREE SHIPPING

  • Charcoal Granule Filter

Charcoal Granule Filter MX

4.00 (1)
Item.#
09221143
Mfr.#
MX
Package Qty.
1PC
Ship pack of
1
25.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filtration Pricision (microm)
10 equivalent
Filter Material Type
Granular activated carbon
Operating Temperature Range (deg C)
2 - 40
Overall Length (mm)
250
AS ONE Part Number
1-5742-01
Flow Rate (L/min)
4
Type
Compression molded article
Compatible Housings Size
10 inches
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Filtration of well water
4
From Japan
On 2013-11-19 17:05:19
Although we used a genuine filters up to now, because now many frequency of use, was purchased on discussed. It is about mounting in 10 days, but we can use without any problems. After a few minutes of use, I would like to consider the re-purchase.
This review is about item#09221152.