Buy more than* S$200* and get FREE SHIPPING

  • Charcoal Granule Filter

Charcoal Granule Filter FD

4.00 (1)
Item.#
09221152
Mfr.#
FD
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Housings Size
10 inches
Filter Material Type
Fibrous activated carbon
Filtration Pricision (microm)
10 equivalent
Type
Fibrous activated carbon
AS ONE Part Number
1-5742-02
Flow Rate (L/min)
4
Operating Temperature Range (deg C)
2 - 40
Overall Length (mm)
250
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Filtration of well water
4
From Japan
On 2013-11-19 17:05:19
Up to now I used a genuine filter, but since it has been used more frequently, I purchased it after considering it. It is installed about 10 days, but it can be used without problems. After using for a while, I would like to consider repurchasing.
This review is about item#09221152.