Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Charcoal Granule Filter

Charcoal Granule Filter AF-117

4.00 (1)
Item.#
09221161
Mfr.#
AF-117
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Housings Size
10 inches
Filter Material Type
Granular activated carbon
Filtration Pricision (microm)
10 equivalent
Type
Compression molding
AS ONE Part Number
1-5742-03
Flow Rate (L/min)
3
Operating Temperature Range (deg C)
2-40
Overall Length (mm)
250
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Filtration of well water
4
From Japan
On 2013-11-19 17:05:19
Although we used a genuine filters up to now, because now many frequency of use, was purchased on discussed. It is about mounting in 10 days, but we can use without any problems. After a few minutes of use, I would like to consider the re-purchase.
This review is about item#09221152.