Buy more than* S$200* and get FREE SHIPPING

  • RO Membrane Filter, Replacement

RO Membrane Filter, Replacement RM50

Item.#
09221247
Mfr.#
RM50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Caution
Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) ., Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) .
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
2 to 40
Specification
Replacement RO Filter
AS ONE Part Number
1-5734-01
Size (mm)
phi50x280
Dimension (phi x Height H) (mm)
50x280
Caution
In the case of tap water, activated carbon filter is necessary to the inlet port of this device.(Not required for well water)
Production Volume (L/day)
250
Purity Ratio (%)
About 96 to 98 (3 to 6kg / cm receiving water pressure at 2 )