Buy more than* S$200* and get FREE SHIPPING

  • RO Membrane Filter, Replacement

RO Membrane Filter, Replacement RM75

Item.#
09221256
Mfr.#
RM75
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) ., Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) .
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
2 to 40
Specification
Replacement RO Filter
Type
Replacement RO membrane filter
Purity Ratio (%)
(At 3 to 6kg/cm 2 receiving water pressure) About 96 to 98
Size (mm)
phi50x280
Dimension (phi x Height H) (mm)
50x280
Caution
In the case of tap water, activated carbon filter is necessary to the inlet port of this device.(Not required for well water)
AS ONE Part Number
1-5734-02
Production Volume (L/day)
350