Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Band W2, Sus430
  • Stainless Steel Band W2, Sus430
  • Stainless Steel Band W2, Sus430

Stainless Steel Band W2, Sus430 W2-SX-T9-12

by Gemi
4.50 (12)
Item.#
09221405
Mfr.#
W2-SX-T9-12
Package Qty.
1Box(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
12 - 20
Band Thickness (mm)
0.6
Material
BODY: STAINLESS SUS430 Screw: carbon steel, galvanized
Tightening Torque (N ? m)
400
Band Width (mm)
9
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-11-10 10:49:05
I always stock and use it because it is hard to scratch the hose. For now, I like the genuine Nissan band next.
This review is about item#9221371.
Used for fuel hose
5
From Japan
On 2017-09-02 23:59:04
If gasoline leaks, it is dangerous, so we use proper manufacturer products. It is good to be firm.
This review is about item#9221396.
Utilized for repair vehicles
5
From Japan
On 2016-10-27 16:18:38
Although I knew the goods for a while, it was a visionary bandband with no sales roots found. Purchasing at this site is very helpful.
This review is about item#9221405.
Tightening of water spray and irrigation hose
5
From Japan
On 2016-09-19 20:03:17
There is a thickness of the band and it is tightened securely. Whether the band is close to perfect circle, there is no water leak. I want to change the band I have been using. The tightening screw turns from 8 mm to 7 mm, which is a little troublesome.
This review is about item#39116743.
Car maintenance
5
From Japan
On 2014-11-24 17:17:44
You can tighten equally securely without damaging the rubber hose.
This review is about item#09221432.
Used for fixing various hoses for automobiles
5
From Japan
On 2013-10-16 20:33:13
Trusted brand, quality as expected.
This review is about item#09221371.
Car maintenance
5
From Japan
On 2013-10-15 14:20:17
I used a lot of famous manufacturers, but here is the most recommended! The price is not bad, but it is harder to hurt the hose than anything and it is firmly tightened, and since the 7 mm box wrench can be used for the adjustment screw part, the driver can work more reliably and quickly than the driver.
This review is about item#09221396.
Tightening of gasoline hose
5
From Japan
On 2013-09-21 23:35:51
It is made in Germany. The edge of the belt is taken out toward the outside so that the hose does not break. There are no threads like the inside visible in the picture. Even if you tighten the belt part, it draws a relatively circular arc and tightens. If the bolt part is stain, it is the best but I think that it will not rust well if it is used normally.
This review is about item#09221396.
Automotive fuel (gasoline) hose stopper
5
From Japan
On 2013-06-20 20:54:24
Since it is used for many years, there is a sense of security. I think the price of the monotail is reasonable.
This review is about item#09221405.
Around the car's water etc.
3
From Japan
On 2012-07-17 01:36:13
I also want the screws to be fully line-up made of stainless steel. I also want line up of things with wide bandwidth.
This review is about item#09221414.