Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UC204

4.55 (11)
Item.#
09221484
Mfr.#
UC204
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
20
Main Dimensions D (mm)
47
Dimensions S1 (mm)
18.3
Designation Locking Screw G
M6x0.75
Dimensions Ca (mm)
4
Coefficient fo
13.2
Standard rated load Cor (kN)
6.65
Standard rated load Cr (kN)
12.8
Main Dimensions r (Minimum) (mm)
0.6
Main Dimensions B (mm)
31
Dimensions S2 (mm)
5
Main Dimensions C (mm)
16
Dimension S (mm)
12.7
Compatible Main Part Series Name
UC
Weight (kg)
0.16
Load Classification
For light load
Shape
Cylindrical bore
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
For repair replacement
3
From Japan
On 2016-10-30 13:03:00
As pillow block bearings come with replacement, individual goods sales are extremely helpful.
This review is about item#9221493.
Bearings of processing machinery
5
From Japan
On 2016-09-30 12:59:01
I always use it so I use it with confidence. You can buy as much as you need.
This review is about item#9221493.
Mechanical repair
5
From Japan
On 2015-05-18 16:45:56
On repair
This review is about item#09221511.
As a work machine replacement part.
5
From Japan
On 2015-02-09 20:47:21
The working machine currently in use is old and the shaft is inch size so it seems that there are not many places handling parts corresponding to inch size. There was something very helpful.
This review is about item#09221493.
Industrial machine parts
5
From Japan
On 2014-12-15 13:13:35
It is a part number of the manufacturer who is always using, so you can use it with confidence. It is an item that you can get in the neighborhood, but the monotaur is a little cheaper to come by, so do not bother to go buy it.
This review is about item#09221554.
To repair the machine · · ·.
5
From Japan
On 2014-11-13 14:51:24
It is a very good item. I'm asking many times ^ ^
This review is about item#09221502.
Main beater shaft of manure spreader
5
From Japan
On 2014-08-26 21:52:30
Because it is a fertilizer application machine, it is a place with high wear rate. The greatest attraction of monotail is that you can purchase at half price of local. Since it is a domestic first-class manufacturer item, there is no problem with both quality and accuracy. I will also buy it.
This review is about item#09221527.
Replacement of shaft bearing in machine maintenance
5
From Japan
On 2014-08-08 15:15:21
I am thankfully able to install smoothly without stopping the machines so much and arriving smoothly. It runs idly and moves without problems. I think that I would like to purchase next time, but it is rare because it is for maintenance.
This review is about item#09221527.
It is used for replacing bearings of industrial elevator.
5
From Japan
On 2013-07-10 10:51:32
Since only the ball breaks, I use the contents in exchange. It is cheap and convenient.
This review is about item#09221527.
Used as a part of a concrete cutter
5
From Japan
On 2012-08-22 18:23:13
The price can be replaced frequently, frequently. The price so far seems to be a lie.
This review is about item#09221536.