Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UC212

4.55 (11)
Item.#
09221563
Mfr.#
UC212
Package Qty.
1PC
Ship pack of
1
44.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Cylindrical bore
Shaft Diameter (phi mm)
60
Main Dimensions D (mm)
110
Dimensions S1 (mm)
39.7
Designation Locking Screw G
M10x1.25
Dimensions Ca (mm)
7.5
Coefficient fo
14.4
Standard rated load Cor (kN)
36.2
Standard rated load Cr (kN)
52.4
Main Dimensions r (Minimum) (mm)
1.5
Main Dimensions B (mm)
65.1
Dimensions S2 (mm)
10.5
Main Dimensions C (mm)
27
Dimension S (mm)
25.4
Compatible Main Part Series Name
UC
Weight (kg)
1.54
Load Classification
For light load
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
For repair replacement
3
From Japan
On 2016-10-30 13:03:00
Sold separately for bearing pillow block will come out exchange is very helpful.
This review is about item#9221493.
Processing machinery of bearing
5
From Japan
On 2016-09-30 12:59:01
And use with confidence thing because it uses all the time. Good because you can buy only necessary.
This review is about item#9221493.
Mechanical repair
5
From Japan
On 2015-05-18 16:45:56
Repair the middle
This review is about item#09221511.
As a working machine replacement parts.
5
From Japan
On 2015-02-09 20:47:21
And currently has a work machine you are using is old, because the shaft is inch size, where you are dealing with parts that correspond to the inch size seems to be not much. It was very helpful there.
This review is about item#09221493.
Industrial machinery parts
5
From Japan
On 2014-12-15 13:13:35
Since the usual are using the manufacturer part number, you can use with confidence. It I'm goods entering hand also in the neighborhood is more of Monotarou entering the hand a little cheaper, since it if not to bother buying.
This review is about item#09221554.
... To repair the machine.
5
From Japan
On 2014-11-13 14:51:24
It is a very good commodity. I have asked many times ^^
This review is about item#09221502.
Manual spreader of the main beater shaft
5
From Japan
On 2014-08-26 21:52:30
Since fertilizer application machine degree of wear high places. The biggest attraction of Monotarou that can be purchased at the local half. Since the domestic first-class manufacturer product quality, no problem with the accuracy of both. Also it will buy.
This review is about item#09221527.
Shaft bearing the exchange of machine maintenance
5
From Japan
On 2014-08-08 15:15:21
Machine arrived smoothly even less steadily assembled can not be stopped, we are grateful. Idling and we are working without problems. I want to buy next time, but it is because it is not rare for maintenance.
This review is about item#09221527.
Use the replacement of industrial elevator bearing.
5
From Japan
On 2013-07-10 10:51:32
Since only the ball is broken, I use to replace the contents. Cheap and convenient.
This review is about item#09221527.
Use the parts of a portion of the concrete cutter
5
From Japan
On 2012-08-22 18:23:13
Cheapness of price, you can replace take to frequently. Price up to now seems to lie.
This review is about item#09221536.