Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC305

Item.#
09221633
Mfr.#
UC305
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Dimensions Ca (mm)
6
Coefficient fo
12.
Standard rated load Cr (kN)
21.2
Main Dimensions B (mm)
38
Dimensions S2 (mm)
6
Main Dimensions C (mm)
22
Dimension S (mm)
15
Load Classification
Heavy duty
Shaft Diameter (phi mm)
25
Standard rated load Cor (kN)
10.9
Main Dimensions r (Minimum) (mm)
1.1
Main Dimensions D (mm)
62
Dimensions S1 (mm)
23
Designation Locking Screw G
M6x0.75