Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC306

Item.#
09221642
Mfr.#
UC306
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Coefficient fo
13.3
Standard rated load Cr (kN)
26.7
Main Dimensions B (mm)
43
Dimensions S2 (mm)
6
Dimensions S1 (mm)
26
Main Dimensions C (mm)
24
Dimension S (mm)
17
Shaft Diameter (phi mm)
30
Load Classification
Heavy duty
Standard rated load Cor (kN)
15
Main Dimensions r (Minimum) (mm)
1.1
Main Dimensions D (mm)
72
Weight (kg)
0.56
Shape
Cylindricalbore
Designation Locking Screw G
M6x0.75
Dimensions Ca (mm)
6.5