Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC307

Item.#
09221651
Mfr.#
UC307
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Coefficient fo
13.2
Standard rated load Cr (kN)
33.4
Main Dimensions B (mm)
48
Dimensions S2 (mm)
8
Main Dimensions C (mm)
26
Dimension S (mm)
19
Shaft Diameter (phi mm)
35
Load Classification
Heavy duty
Standard rated load Cor (kN)
19.3
Main Dimensions r (Minimum) (mm)
1.5
Main Dimensions D (mm)
80
Dimensions S1 (mm)
29
Designation Locking Screw G
M8x1
Dimensions Ca (mm)
7.5