Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC308

Item.#
09221667
Mfr.#
UC308
Package Qty.
1PC
Ship pack of
1
32.12 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Standard rated load Cor (kN)
24.0
Standard rated load Cr (kN)
40.7
Main Dimensions B (mm)
52
Dimensions S2 (mm)
10
Main Dimensions C (mm)
28
Dimension S (mm)
19
Compatible Main Part Series Name
UC
Load Classification
Heavy duty
Shaft Diameter (phi mm)
40
Main Dimensions r (Minimum) (mm)
1.5
Main Dimensions D (mm)
90
Dimensions S1 (mm)
33
Designation Locking Screw G
M10x1.25
Dimensions Ca (mm)
8
Coefficient fo
13.2