Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC309

Item.#
09221676
Mfr.#
UC309
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Designation Locking Screw G
M10x1.25
Dimensions Ca (mm)
8.5
Coefficient fo
13.3
Standard rated load Cr (kN)
48.9
Main Dimensions B (mm)
57
Dimensions S2 (mm)
10
Main Dimensions C (mm)
30
Load Classification
Heavy duty
Dimension S (mm)
22
Shaft Diameter (phi mm)
45
Standard rated load Cor (kN)
29.5
Main Dimensions r (Minimum) (mm)
1.5
Main Dimensions D (mm)
100
Dimensions S1 (mm)
35