Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC310

Item.#
09221685
Mfr.#
UC310
Package Qty.
1PC
Ship pack of
1
53.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Dimensions D (mm)
110
Weight (kg)
1.69
Shape
Cylindricalbore
Designation Locking Screw G
M12x1.5
Dimensions Ca (mm)
9
Coefficient fo
13.2
Standard rated load Cor (kN)
38.3
Standard rated load Cr (kN)
62
Main Dimensions B (mm)
61
Dimensions S2 (mm)
12
Dimensions S1 (mm)
39
Main Dimensions C (mm)
32
Dimension S (mm)
22
Compatible Main Part Series Name
UC
Load Classification
Heavy duty
Shaft Diameter (phi mm)
50
Main Dimensions r (Minimum) (mm)
2