Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC311

Item.#
09221694
Mfr.#
UC311
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard rated load Cor (kN)
45.0
Main Dimensions r (Minimum) (mm)
2
Main Dimensions D (mm)
120
Dimensions S1 (mm)
41
Designation Locking Screw G
M12x1.5
Dimensions Ca (mm)
10
Coefficient fo
13.2
Load Classification
Heavy duty
Standard rated load Cr (kN)
71.6
Main Dimensions B (mm)
66
Dimensions S2 (mm)
12
Main Dimensions C (mm)
34
Dimension S (mm)
25
Shaft Diameter (phi mm)
55