Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC313

Item.#
09221712
Mfr.#
UC313
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard rated load Cr (kN)
92.7
Main Dimensions B (mm)
75
Dimensions S2 (mm)
12
Main Dimensions C (mm)
38
Dimension S (mm)
30
Shaft Diameter (phi mm)
65
Standard rated load Cor (kN)
59.9
Load Classification
Heavy duty
Main Dimensions r (Minimum) (mm)
2.1
Main Dimensions D (mm)
140
Dimensions S1 (mm)
45
Designation Locking Screw G
M12x1.5
Dimensions Ca (mm)
12
Coefficient fo
13.2