Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC314

Item.#
09221721
Mfr.#
UC314
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard rated load Cr (kN)
104
Main Dimensions B (mm)
78
Dimensions S2 (mm)
12
Main Dimensions C (mm)
40
Dimension S (mm)
33
Shaft Diameter (phi mm)
70
Standard rated load Cor (kN)
68.2
Load Classification
Heavy duty
Main Dimensions r (Minimum) (mm)
2.1
Main Dimensions D (mm)
150
Dimensions S1 (mm)
45
Designation Locking Screw G
M12x1.5
Dimensions Ca (mm)
12.5
Coefficient fo
13.2