Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC315

Item.#
09221737
Mfr.#
UC315
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Dimensions Ca (mm)
14.5
Coefficient fo
13.2
Standard rated load Cr (kN)
113
Main Dimensions B (mm)
82
Dimensions S2 (mm)
14
Main Dimensions C (mm)
42
Dimension S (mm)
32
Load Classification
Heavy duty
Shaft Diameter (phi mm)
75
Standard rated load Cor (kN)
77.2
Main Dimensions r (Minimum) (mm)
2.1
Main Dimensions D (mm)
160
Dimensions S1 (mm)
50
Designation Locking Screw G
M14x1.5