Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC316

Item.#
09221746
Mfr.#
UC316
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Main Dimensions C (mm)
44
Dimension S (mm)
34
Shaft Diameter (phi mm)
80
Standard rated load Cor (kN)
86.7
Main Dimensions r (Minimum) (mm)
2.1
Main Dimensions D (mm)
170
Dimensions S1 (mm)
52
Load Classification
Heavy duty
Designation Locking Screw G
M14x1.5
Dimensions Ca (mm)
15
Coefficient fo
13.3
Standard rated load Cr (kN)
123
Main Dimensions B (mm)
86
Dimensions S2 (mm)
14