Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC317

Item.#
09221755
Mfr.#
UC317
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard rated load Cor (kN)
96.8
Main Dimensions r (Minimum) (mm)
3
Main Dimensions D (mm)
180
Dimensions S1 (mm)
56
Designation Locking Screw G
M16x1.5
Dimensions Ca (mm)
15
Coefficient fo
13.3
Load Classification
Heavy duty
Standard rated load Cr (kN)
133
Main Dimensions B (mm)
96
Dimensions S2 (mm)
16
Main Dimensions C (mm)
46
Dimension S (mm)
40
Shaft Diameter (phi mm)
85