Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC318

Item.#
09221764
Mfr.#
UC318
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Designation Locking Screw G
M16x1.5
Dimensions Ca (mm)
15.5
Coefficient fo
13.3
Standard rated load Cr (kN)
143
Main Dimensions B (mm)
96
Dimensions S2 (mm)
16
Main Dimensions C (mm)
48
Load Classification
Heavy duty
Dimension S (mm)
40
Shaft Diameter (phi mm)
90
Standard rated load Cor (kN)
107
Main Dimensions r (Minimum) (mm)
3
Main Dimensions D (mm)
190
Dimensions S1 (mm)
56