Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC319

Item.#
09221773
Mfr.#
UC319
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard rated load Cor (kN)
119
Main Dimensions r (Minimum) (mm)
3
Main Dimensions D (mm)
200
Dimensions S1 (mm)
62
Designation Locking Screw G
M16x1.5
Dimensions Ca (mm)
16.5
Coefficient fo
13.3
Load Classification
Heavy duty
Standard rated load Cr (kN)
153
Main Dimensions B (mm)
103
Dimensions S2 (mm)
18
Main Dimensions C (mm)
50
Dimension S (mm)
41
Shaft Diameter (phi mm)
95