Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC320

Item.#
09221782
Mfr.#
UC320
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Main Dimensions C (mm)
54
Dimension S (mm)
42
Shaft Diameter (phi mm)
100
Standard rated load Cor (kN)
141
Main Dimensions r (Minimum) (mm)
3
Main Dimensions D (mm)
215
Dimensions S1 (mm)
66
Load Classification
Heavy duty
Designation Locking Screw G
M18x1.5
Dimensions Ca (mm)
18
Coefficient fo
13.2
Standard rated load Cr (kN)
173
Main Dimensions B (mm)
108
Dimensions S2 (mm)
20