Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC321

Item.#
09221791
Mfr.#
UC321
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Dimensions Ca (mm)
19
Coefficient fo
13.2
Standard rated load Cr (kN)
184
Main Dimensions B (mm)
112
Dimensions S2 (mm)
20
Main Dimensions C (mm)
56
Dimension S (mm)
44
Load Classification
Heavy duty
Shaft Diameter (phi mm)
105
Standard rated load Cor (kN)
153
Main Dimensions r (Minimum) (mm)
3
Main Dimensions D (mm)
225
Dimensions S1 (mm)
68
Designation Locking Screw G
M18x1.5