Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC322

Item.#
09221807
Mfr.#
UC322
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Main Dimensions D (mm)
240
Dimensions S1 (mm)
71
Designation Locking Screw G
M18x1.5
Dimensions Ca (mm)
20
Coefficient fo
13.2
Standard rated load Cr (kN)
205
Main Dimensions B (mm)
117
Load Classification
Heavy duty
Dimensions S2 (mm)
20
Main Dimensions C (mm)
60
Dimension S (mm)
46
Shaft Diameter (phi mm)
110
Standard rated load Cor (kN)
180
Main Dimensions r (Minimum) (mm)
3