Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC324

Item.#
09221816
Mfr.#
UC324
Package Qty.
1PC
Ship pack of
1
559.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Main Dimensions C (mm)
64
Dimension S (mm)
51
Compatible Main Part Series Name
UC
Load Classification
Heavy duty
Shaft Diameter (phi mm)
120
Main Dimensions r (Minimum) (mm)
3
Main Dimensions D (mm)
260
Dimensions S1 (mm)
75
Designation Locking Screw G
M18x1.5
Dimensions Ca (mm)
21
Coefficient fo
13.5
Standard rated load Cor (kN)
185
Standard rated load Cr (kN)
207
Main Dimensions B (mm)
126
Dimensions S2 (mm)
20