Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC326

Item.#
09221825
Mfr.#
UC326
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Main Dimensions r (Minimum) (mm)
4
Main Dimensions D (mm)
280
Dimensions S1 (mm)
81
Designation Locking Screw G
M20x1.5
Dimensions Ca (mm)
22
Coefficient fo
13.6
Standard rated load Cr (kN)
229
Load Classification
Heavy duty
Main Dimensions B (mm)
135
Dimensions S2 (mm)
20
Main Dimensions C (mm)
68
Dimension S (mm)
54
Shaft Diameter (phi mm)
130
Standard rated load Cor (kN)
214