Buy more than* S$200* and get FREE SHIPPING

  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing
  • UC UC-S6 Unit Ball Bearing

UC UC-S6 Unit Ball Bearing UC328

Item.#
09221834
Mfr.#
UC328
Package Qty.
1PC
Ship pack of
1
779.90 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Dimensions S2 (mm)
20
Main Dimensions C (mm)
72
Dimension S (mm)
59
Shaft Diameter (phi mm)
140
Standard rated load Cor (kN)
246
Main Dimensions r (Minimum) (mm)
4
Main Dimensions D (mm)
300
Load Classification
Heavy duty
Dimensions S1 (mm)
86
Designation Locking Screw G
M20x1.5
Dimensions Ca (mm)
23
Coefficient fo
13.6
Standard rated load Cr (kN)
253
Main Dimensions B (mm)
145