Buy more than* S$200* and get FREE SHIPPING

  • Surface Roughness Standard
  • Surface Roughness Standard
  • Surface Roughness Standard

Surface Roughness Standard HA

4.67 (3)
Item.#
09221843
Mfr.#
HA
Package Qty.
1Box(2Sheet)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Confirm roughness of finish and work, Confirm roughness of finish and work
Dimension (mm)
21x11 (standard piece)
Main Part Dimension (mm)
[Y]82x47x2.8
Specification
0.8 0.8-1.6-3.2-6.3-12.5-25 6.3-12.5-25-50-100 1.6-3.2-6.3-12.5-25-50 1.6-3.2-6.3-12.5-25-50
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for inspection of parts delivered from parts processing manufacturer.
5
From Japan
On 2017-02-08 15:51:08
I also want a roughness sample of the cylindrical end face part in lathe machining.
This review is about item#9221843.
At
5
From Japan
On 2016-04-03 09:41:11
It was very useful at the time of specific guidance on the surface roughness at the time of guidance.
This review is about item#09221843.
Eye roughness inspection
4
From Japan
On 2013-01-18 13:17:59
Because it is a rare item, it was saved.
This review is about item#09221843.