Buy more than* S$200* and get FREE SHIPPING

  • Steel Plate Finish Surface Roughness Standard Specimen
  • Steel Plate Finish Surface Roughness Standard Specimen
  • Steel Plate Finish Surface Roughness Standard Specimen

Steel Plate Finish Surface Roughness Standard Specimen KSA

5.00 (1)
Item.#
09221886
Mfr.#
KSA
Package Qty.
1Set(2Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Part Dimension (mm)
76x46x2
Specification
Grinder surface:25-S, 35-S. 70-S, 100-S Sanding surface: 12micro, 16micro, 26micro, 36micro
Dimension (mm)
Standard pieces: 25x35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold teaching abroad
5
From Japan
On 2016-04-03 09:43:08
It was useful for specific guidance on the surface finish at the time of guidance
This review is about item#09221886.