Buy more than* S$200* and get FREE SHIPPING

  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer

Big Scale Marking Chalk, Red Lead Primer S30021

5.00 (11)
Item.#
09221895
Mfr.#
S30021
Package Qty.
1PC
Ship pack of
1
1.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter L (phi x mm)
20x106
Shape
Round type
Color
White
Purpose
Wood, iron, asphalt, concrete glass and stone, Wood, iron, asphalt, concrete glass and stone
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
When the marking on the road surface in the road construction
5
From Japan
On 2016-02-24 16:29:17
When the coloring and visibility was marking the well dry road surface it does not disappear about one month. It is indispensable at the time of construction
This review is about item#38637733.
Acceptance of wood
5
From Japan
On 2015-10-23 14:40:04
I use to acceptance of the timber from the previous. Because cheaper than other companies, to purchase in the future.
This review is about item#38637733.
Marking on the road
5
From Japan
On 2015-09-19 17:08:18
Very it will be saved. Since the rest for a while also writing on the road, work will could do peace of mind.
This review is about item#38637733.
Use the marking of wood products
5
From Japan
On 2015-03-10 13:17:26
It hard to break, easy-to-use and resistant to water wet. Currently, white since only one selling, I want you to also sell a dozen.
This review is about item#09221895.
Write to the log
5
From Japan
On 2014-02-05 15:49:48
Yellow fluorescence is noticeable well. Middle. I am satisfied. Other colors are also want to use.
This review is about item#38637724.
Marking of wood products
5
From Japan
On 2013-12-16 13:13:45
We are marking to wood products. We are using the indigo, white and red from conspicuous ease, but because there is no 12 bottles of non-indigo in these three colors, white and red boxed also I want to sell.
This review is about item#10404082.
Used to mark to the wood
5
From Japan
On 2013-09-21 11:50:51
I use to fill in the wood markings and character. Oil-based pen and then also be used, but immediately because the core would sorely, this choke will come in handy.
This review is about item#09221913.
Detection business
5
From Japan
On 2013-06-08 15:56:38
And less likely to break, easy to use very much.
This review is about item#10404073.
Fill in the wood
5
From Japan
On 2012-09-08 13:06:59
Very easy to write, so easily seen even when wet with rain is convenient. Always, since the purchase by the dozen, is white also want to ask the sales in a dozen.
This review is about item#09221895.
When you write a direct size and weight, etc. to the coil
5
From Japan
On 2010-10-14 18:42:50
Factory workers Ya long referred to as a "very easy to write," "one give me." Reputation is good people of the customer. However, since become depleted at a rate of 1 / month, it is even larger size I think that it should be noted that good, if any.
This review is about item#09221895.