Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer
  • Big Scale Marking Chalk, Red Lead Primer

Big Scale Marking Chalk, Red Lead Primer S30022

4.60 (15)
Item.#
09221904
Mfr.#
S30022
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter L (phi x mm)
20x106
Shape
Round type
Color
Red
Purpose
Wood, iron, asphalt, concrete glass and stone, Wood, iron, asphalt, concrete glass and stone
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
I bought it for entering the pavement surface!
3
From Japan
On 2018-05-16 18:36:05
I did not color than I thought ^ ^ Texture that seems to have made the candle wax hard. The fluorescent pink marking choke which the merchandise of the road cutter had had developed more beautifully (^ _ ^;)
This review is about item#38637724.
Legal surface inspection
4
From Japan
On 2017-08-30 17:07:26
There is no problem with the product, I am satisfied. I later learned that there was a dedicated holder. I wanted you to display it in the same place. Although I purchased at the same time, this point is one star
This review is about item#9221895.
Log marking
5
From Japan
On 2017-06-23 09:08:40
I am using five colors, white, red, blue, yellow, black, because there are abundant kinds of colors. Hardness is also very easy to use and good.
This review is about item#9221895.
Site work
2
From Japan
On 2017-03-10 10:42:12
I have been using it in the workplace for a while and changed the purchasing place to a monotail. I am satisfied with the product. I only want to order boxed because I use only yellow, but I am somewhat dissatisfied because yellow is not in box order.
This review is about item#9221922.
When marking the road surface with road construction
5
From Japan
On 2016-02-24 16:29:17
Good coloring and visibility Good marking on a dry road surface will not disappear for about a month. It is indispensable for construction
This review is about item#38637733.
Acceptance of wood
5
From Japan
On 2015-10-23 14:40:04
I have used it for inspection of wood from before. Because it is cheaper than other companies, I will purchase it in the future.
This review is about item#38637733.
Marking on the street
5
From Japan
On 2015-09-19 17:08:18
Very helpful. Since it will remain for a while even if you write it on the street, you can do work safely.
This review is about item#38637733.
Used for marking wood products
5
From Japan
On 2015-03-10 13:17:26
It is hard to break and is also strong against water wetting and easy to use. Currently, white is only for sale, so I want you to sell a dozen.
This review is about item#09221895.
Write on a log
5
From Japan
On 2014-02-05 15:49:48
Yellow of fluorescence stands out well. I am satisfied midway. I would like to use other colors.
This review is about item#38637724.
Marking to wood products
5
From Japan
On 2013-12-16 13:13:45
We mark it on wood products. I use indigo, white, red from the stand out, but I do not want 12 cartons other than indigo in these three colors, so I want you to sell boxes of white and red.
This review is about item#10404082.