Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Belt Sander, "Belton"
  • Pneumatic Belt Sander,
  • Pneumatic Belt Sander,

Pneumatic Belt Sander, "Belton" B-20N

Item.#
09222035
Mfr.#
B-20N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Polishing work for deburring, surface polishing, and chamfering!
Belt Dimensions (mm)
20x520
Belt Speed (m/min)
2620
Weight (kg)
1.2
2014 TRUSCO Published Page
2-1576
Working Pressure (MPa [kgf/cm2])
0.6(6)
Air Consumption (m3/min)
0.52
No Load Rotation Speed (min-1[r.p.m])
17000
TRUSCO Part Number
334-6986
Accessories
Abrasive belt Z # 60x20mm: 2 lines (of body mounting: 1) abrasive belt Z # 80x20mm: 1 lines, # 100x20mm: 1 lines, # 120x20mm: 1 lines hex wrench 5mm, 4mm, 2.5mm: 1 each finger pad Sub Ass'y: 1 pcs (finger pad), 5x12 (finger pad) hexagon socket head cap screws 6x12 Kinoemaru shoe: one coupler 200-30SH: 1 pcs