Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Belt Sander, "Belton"
  • Pneumatic Belt Sander,
  • Pneumatic Belt Sander,

Pneumatic Belt Sander, "Belton" B-30N

Item.#
09222044
Mfr.#
B-30N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Polishing work for deburring, surface polishing, and chamfering!
Air Consumption (m3/min)
0.68
No Load Rotation Speed (min-1[r.p.m])
14000
2014 TRUSCO Published Page
2-1576
Accessories
Abrasive belt Z # 60x30mm: 2 lines (of body mounting: 1) polishing belt Z # 80x30mm: 1 lines, # 100x30mm: Allen wrench 5mm 1 lines, 4mm: 1 each sub Ass'y handle grip guard coupler 200-30SH: 1 pcs
Working Pressure (MPa [kgf/cm2])
0.6(6)
Belt Speed (m/min)
2160
TRUSCO Part Number
334-7001
Belt Dimensions (mm)
30x540