Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Roll White Gloss
  • Magnet Roll White Gloss
  • Magnet Roll White Gloss

Magnet Roll White Gloss MSGR-08-600-10-WT

by MagX
5.00 (3)
Item.#
09223514
Mfr.#
MSGR-08-600-10-WT
Package Qty.
1Sheet
Ship pack of
1
599.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length (m)
10
Thickness (mm)
0.8
Dimension (Thickness (mm) x Width W (mm) x Length L (m))
0.8x620x10
TRUSCO Part Number
342-3107
Color
White gloss
Dimensions (Width x Length L x Thickness)(mm)
620x100x0.8
Width (mm)
620
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-11-04 15:20:27
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#9223523.
Print attention posters on construction sites on all weather type stickers and post them on site
5
From Japan
On 2015-06-22 09:00:35
We have used the same product from before, it is easy to use, processing both magnets strength and thickness. When I searched for a purchaser, this shop was the cheapest, and the delivery was quick.
This review is about item#09223514.
Number display on mold
5
From Japan
On 2013-11-27 11:16:07
I am using it as an iron mold, but it is well attached, the price is cheap, it is difficult to peel off. Also, because it can be cut to the size you like, usability is also good.
This review is about item#09223523.