Buy more than* S$200* and get FREE SHIPPING

  • A Sheet With Magnet Adhesion
  • A Sheet With Magnet Adhesion
  • A Sheet With Magnet Adhesion
  • A Sheet With Magnet Adhesion

A Sheet With Magnet Adhesion MSWF-12

by MagX
4.00 (2)
Item.#
09223532
Mfr.#
MSWF-12
Package Qty.
1Sheet
Ship pack of
1
4.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
300
Width (mm)
100
Thickness (mm)
1.2
TRUSCO Part Number
304-1760
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use the white boat
4
From Japan
On 2016-11-14 14:47:32
The thickness is also the strength of the magnet is also just right.
This review is about item#9223532.
Measures against door punching attached to safety cushion
4
From Japan
On 2015-04-14 15:23:44
We were able to take measures against the car's door punch easily and cheaply. A little adhesive tape was loose, but since it stuck together with Aron Alpha, there is no problem. I cut it in half in the vertical direction, but I was fine with scissors.
This review is about item#09223532.