Buy more than* S$200* and get FREE SHIPPING

  • Sheet of Cut Type With Magnet Adhesion
  • Sheet of Cut Type With Magnet Adhesion
  • Sheet of Cut Type With Magnet Adhesion
  • Sheet of Cut Type With Magnet Adhesion
  • Sheet of Cut Type With Magnet Adhesion

Sheet of Cut Type With Magnet Adhesion MSWFC-08

by MagX
4.00 (1)
Item.#
09223541
Mfr.#
MSWFC-08
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (g)
About 60 / one piece
Height (mm)
300
Width (mm)
100
Dimensions Per Piece (Wide x Long)(mm)
30x29 (all 30 pieces)
Thickness (mm)
0.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Create bulletin
4
From Japan
On 2016-08-09 15:59:18
It was saved because I arrived soon. I feel that adhesion is a bit weak, but it is acceptable.
This review is about item#9223541.