Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type FP 1.25-3 (15)

5.00 (2)
Item.#
09223715
Mfr.#
FP 1.25-3 (15)
Package Qty.
1Pack(15PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS C 2805
Electric AWG Wire Conjugation Range (#)
22-16 (Reference)
Dimension D (phi mm)
3.4
Dimension t (mm)
0.75
Dimension d2(phi mm)
3.2
Compatible Tool
1M05, mini 12,5N18, AC-5ND (1 issue head)
Dimensions B (mm)
5.5
Dimensions E (mm)
4.5
Dimension F (mm)
4.75
Dimensions L (mm)
12.0
Dimension d1(phi mm)
1.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:38:56
Iiyo
This review is about item#09223724.
wiring
5
From Japan
On 2014-05-02 13:32:08
Normally there are many 100 entries, but since it is not an electric trader, I was looking for 15 entry points. I am satisfied.
This review is about item#09223733.