Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type FP 1.25-3.5 (15)

5.00 (2)
Item.#
09223724
Mfr.#
FP 1.25-3.5 (15)
Package Qty.
1Pack(15PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-07-12
Now we ship to...
...see all
Item Feature
JIS Standard
JIS C 2805
Dimensions L (mm)
13.6
Dimension d1(phi mm)
1.7
Electric AWG Wire Conjugation Range (#)
22-16 (Reference)
Dimension D (phi mm)
3.4
Compatible Tool
1M05, mini 12,5N18, AC-5ND (1 issue head)
Dimension t (mm)
0.75
Dimension d2(phi mm)
3.7
Dimensions B (mm)
6.5
Dimensions E (mm)
4.5
Dimension F (mm)
5.85
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:38:56
Iiyo
This review is about item#09223724.
wiring
5
From Japan
On 2014-05-02 13:32:08
Normally there are many 100 entries, but since it is not an electric trader, I was looking for 15 entry points. I am satisfied.
This review is about item#09223733.