Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type FP 2-3.5 (15)

5.00 (2)
Item.#
09223733
Mfr.#
FP 2-3.5 (15)
Package Qty.
1Pack(15PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS C 2805
Dimension t (mm)
0.8
Dimensions L (mm)
15.6
Dimension d2(phi mm)
3.7
Dimensions B (mm)
6.6
Dimensions E (mm)
5
Dimension F (mm)
7.3
Wire Conjugation Range (strand-wire) (mm2)
1.04-2.63 (reference)
Wire Conjugation Range (mm2)
1.04-2.63 (reference)
Conjugation Wire Range (single)(mm)
1.14 to 1.82 (reference)
Dimension d1(phi mm)
2.3
Electric AWG Wire Conjugation Range (#)
16-14 (reference)
Dimension D (phi mm)
4.2
Compatible Tool
MINI 12, 5N18 , 214A , AC-5ND (No.1 HEAD)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:38:56
Iiyo
This review is about item#09223724.
wiring
5
From Japan
On 2014-05-02 13:32:08
Normally there are many 100 entries, but since it is not an electric trader, I was looking for 15 entry points. I am satisfied.
This review is about item#09223733.