Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimped Terminal
  • Point Open Type Crimped Terminal
  • Point Open Type Crimped Terminal

Point Open Type Crimped Terminal FP 1.25-YAS3.5 (15)

Item.#
09223767
Mfr.#
FP 1.25-YAS3.5 (15)
Package Qty.
1Pack(15PC)
Ship pack of
1
2.61 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
3.4
Dimension F (mm)
6
Dimension t (mm)
0.75
Conjugation Wire Range (single)(mm)
0.57 over 1.44 (reference)
Terminal Shape
Former open type
Dimension d1(phi mm)
1.7
Dimensions E (mm)
4.5
Wire Conjugation Range (strand-wire) (mm2)
0.25 over 1.65 (reference)
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimensions L (mm)
15
Electric AWG Wire Conjugation Range (#)
22 over 16 (Reference)
Dimension d2(phi mm)
3.7
Dimensions B (mm)
6.4
Compatible Tool
1M05, mini 12,5N18, AC over 5ND (1 issue head)