Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimped Terminal
  • Point Open Type Crimped Terminal
  • Point Open Type Crimped Terminal

Point Open Type Crimped Terminal FP 2-YAS3 (15)

Item.#
09223776
Mfr.#
FP 2-YAS3 (15)
Package Qty.
1Pack(15PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension d1(phi mm)
2.3
Dimensions E (mm)
5
Wire Conjugation Range (strand-wire) (mm2)
1.04 over 2.63 (reference)
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimensions L (mm)
16
Electric AWG Wire Conjugation Range (#)
16 over 14 (Reference)
Dimension d2(phi mm)
3.3
Dimensions B (mm)
5.8
Dimension D (phi mm)
4.2
Dimension F (mm)
6.5
Dimension t (mm)
0.8
Conjugation Wire Range (single)(mm)
1.14 over 1.82 (reference)
Terminal Shape
Former open type
Compatible Tool
Mini 12,5N18,214A, AC over 5ND (1 issue head)