Buy more than* S$200* and get FREE SHIPPING

  • Binding Band, Natural Type
  • Binding Band, Natural Type
  • Binding Band, Natural Type
  • Binding Band, Natural Type

Binding Band, Natural Type CV-200N

5.00 (2)
Item.#
09223837
Mfr.#
CV-200N
Package Qty.
1Bag(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Allowable Clamping Force (N)
88 - 107
Standard Values of Loop Tensile Strength (N [kgf])
225
Bundle Diameter (phi mm)
5 - 45
Dimensions e (mm)
5
Type
Natural N type
Color
Natural color
Material
Made of nylon 66 (UL standard 94V-2)
Dimensions f (mm)
1.3
Dimensions c(mm)
7.5
Dimensions b (mm)
8.5
Operating Temperature Range (deg C)
-20 - +85
Width d (mm)
4.6
Total Length a (mm)
190
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-24 15:21:19
I am satisfied with both strength and durability so I purchase it every time.
This review is about item#9223821.
Combine cables
5
From Japan
On 2013-12-13 13:37:23
We used weatherproof type so far, but we chose this item because we only use it indoors. The circle became smaller as I gathered the thin cables, and at the end I needed quite a lot of force, but this binding band was easy to tighten
This review is about item#09223812.