Buy more than* S$200* and get FREE SHIPPING

  • Binding Band, Weatherability Type
  • Binding Band, Weatherability Type
  • Binding Band, Weatherability Type
  • Binding Band, Weatherability Type

Binding Band, Weatherability Type CV-250B

5.00 (3)
Item.#
09223882
Mfr.#
CV-250B
Package Qty.
1Bag(100PC)
Ship pack of
1
23.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Clamping Force (N)
117 - 137
Standard Values of Loop Tensile Strength (N [kgf])
245
Bundle Diameter (phi mm)
5 - 60
Dimensions e (mm)
5.5
Type
Weather resistance type
Color
Black
Material
Made of nylon 66 (UL standard 94V-2)
Dimensions f (mm)
1.5
Dimensions c(mm)
7.5
Dimensions b (mm)
8.9
Operating Temperature Range (deg C)
-20 - +85
Width d (mm)
4.9
Total Length a (mm)
250
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Anything against those that are a little wound
5
From Japan
On 2017-02-13 17:11:00
Easy to use for any thing It is very convenient dish.
This review is about item#9223864.
maintenance
5
From Japan
On 2016-06-07 20:35:01
Very durable use many times
This review is about item#09223864.
Unity of the wire
5
From Japan
On 2012-07-22 16:32:57
There various also to the wire to use I think I wish I had a little more width
This review is about item#09223864.