Buy more than* S$200* and get FREE SHIPPING

  • Chamfering cutter
  • Chamfering cutter
  • Chamfering cutter
  • Chamfering cutter

Chamfering cutter 08-ST8-90

4.83 (6)
Item.#
09223907
Mfr.#
08-ST8-90
Package Qty.
1PC
Ship pack of
1
20.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Angle a (degree)
90
Chamfering Diameter (mm)
4 - 8
Shank Diameter (phi mm)
8
Blade Diameter D (phi mm)
8
Dimension l (mm)
8
Overall Length L (mm)
50
Dimensions dh7 (mm)
8
Purpose
Soft, and constructed with sticky materials
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In steel processing
4
From Japan
On 2016-09-06 13:02:17
And steel processing in-house, we use to countersink.
This review is about item#9223943.
Dish fir woodworking and aluminum pipe
5
From Japan
On 2016-01-14 19:04:02
A great commodity, is excellent sharpness. Come in handy to have.
This review is about item#09223925.
Chamfer and countersink processing
5
From Japan
On 2014-11-04 13:20:56
Sharpness is good, you can use comfortably
This review is about item#09223925.
Chamfering after drilling
5
From Japan
On 2013-11-06 13:13:23
Enough to cheap split. I think that's a good product to an unspecified number of human use in the drilling machine.
This review is about item#09223934.
Counterbore processing
5
From Japan
On 2013-09-18 13:13:22
Counterbore work does not remain shavings was Hakadori.
This review is about item#09223916.
Dish also look at the work of the iron product
5
From Japan
On 2008-04-10 22:17:02
The quality is very good, I want a gap between the coaching material on price
This review is about item#09223925.