Buy more than* S$200* and get FREE SHIPPING

  • Chamfering cutter
  • Chamfering cutter
  • Chamfering cutter

Chamfering cutter 09-ST6-90

4.56 (9)
Item.#
09223916
Mfr.#
09-ST6-90
Package Qty.
1PC
Ship pack of
1
21.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Angle a (degree)
90
Blade Diameter D (phi mm)
10
Chamfering Diameter (mm)
4 - 9
Shank Diameter (phi mm)
6
Dimensions dh7 (mm)
6
Dimension l (mm)
42
Overall Length L (mm)
55
Purpose
Soft, and constructed with sticky materials
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Counterbore of countersunk screw
5
From Japan
On 2017-05-27 16:27:08
Clean sprinkling with sharpness beyond imagination was made in a short time. The finish side is also beautiful.
This review is about item#9223916.
Shaving of dried plants
2
From Japan
On 2017-05-25 10:52:50
I wanted to cut the perimeter of the hole a little more, but the digging was not as good as I thought.
This review is about item#9223943.
Create a rack
5
From Japan
On 2017-04-21 15:20:43
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#9223916.
For steel material processing
4
From Japan
On 2016-09-06 13:02:17
We are using our company to process steel and to open countersunk holes.
This review is about item#9223943.
Woodworking and aluminum pipe dish
5
From Japan
On 2016-01-14 19:04:02
It is a wonderful item, excellent sharpness. It is useful.
This review is about item#09223925.
Chamfering and countersinking
5
From Japan
On 2014-11-04 13:20:56
Good sharpness, you can use comfortably
This review is about item#09223925.
Chamfer after drilling
5
From Japan
On 2013-11-06 13:13:23
It is enough for cheap. I think that it is a sufficient commodity for an unspecified number of people to use in a drill machine.
This review is about item#09223934.
Counterbore
5
From Japan
On 2013-09-18 13:13:22
Cutting residue remained and counterbore work was advanced.
This review is about item#09223916.
Work on dishes of iron products
5
From Japan
On 2008-04-10 22:17:02
Quality is very good, I want a disparity from coaching material in terms of price
This review is about item#09223925.