Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chamfering cutter
  • Chamfering cutter
  • Chamfering cutter

Chamfering cutter 18-ST10-90

4.69 (13)
Item.#
09223934
Mfr.#
18-ST10-90
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Angle a (degree)
90
Blade Diameter D (phi mm)
20
Chamfering Diameter (mm)
8 - 18
Shank Diameter (phi mm)
10
Dimensions dh7 (mm)
10
Dimension l (mm)
70
Overall Length L (mm)
100
Purpose
Soft, and constructed with sticky materials
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Deburring caused during drilling operation
5
From Japan
On 2018-03-04 13:43:01
It became very convenient by deburring when doing many drilling work. Thank you very much.
This review is about item#9223916.
Counterbore for countersunk screws to acrylic material
5
From Japan
On 2017-10-13 00:44:53
A word of wonderful. Crisp crimping can be done with a sharp sharpness against acrylic material. The finished end face is also the best. Since this knife does not stick to the workpiece, safety during cutting processing is also maintained.
This review is about item#09223891.
Flattening drilling chamfering dish such as aluminum plate iron plate
5
From Japan
On 2017-09-28 17:40:11
As you can cut it, you can work safely without hooking the cutting surface.
This review is about item#9223925.
Maintenance of construction, steel, vehicles
5
From Japan
On 2017-08-21 13:16:03
I can crack down and work faster. I am satisfied.
This review is about item#9223891.
Counterbore of countersunk screw
5
From Japan
On 2017-05-27 16:27:08
Clean sprinkling with sharpness beyond imagination was made in a short time. The finish side is also beautiful.
This review is about item#9223916.
Shaving of dried plants
2
From Japan
On 2017-05-25 10:52:50
I wanted to cut the perimeter of the hole a little more, but the digging was not as good as I thought.
This review is about item#9223943.
Create a rack
5
From Japan
On 2017-04-21 15:20:43
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#9223916.
For steel material processing
4
From Japan
On 2016-09-06 13:02:17
We are using our company to process steel and to open countersunk holes.
This review is about item#9223943.
Woodworking and aluminum pipe dish
5
From Japan
On 2016-01-14 19:04:02
It is a wonderful item, excellent sharpness. It is useful.
This review is about item#09223925.
Chamfering and countersinking
5
From Japan
On 2014-11-04 13:20:56
Good sharpness, you can use comfortably
This review is about item#09223925.